2-1/2" E Line T304 SS Male Cap
Mfr # E16AI-14I2.5
Zoro # G4172953
product price: $23.79
/eaKey Features
Specific Fitting Shape
Male Cap
Surface Finish
180 Grit ID/150 Grit OD
Overall Length
3/4 in
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
T304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16AI-14I2.5
Zoro #
G4172953
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
2 1/2 in
Overall Length
3/4 in
Fitting Tube Size Outside Diameter
2 1/2 in
Details
Item
Sanitary Fitting Cap
Specific Fitting Shape
Male Cap
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
T304 Stainless Steel
Fitting Connection Type
Cap
Pipe Fitting Connection Type
E Line
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Material Grade
304
Fitting Shape
Male Cap
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Interior Finish
32 RA
Application
Animal Food, Dairy, Food Process, Personal Care
For Media Type
Beverages
Description
Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Cap, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 2 1/2 in, Overall Length 3/4 in, Specific Fitting Shape Male Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.