Zoro Homepage

2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall

  • Mfr # ELL307

  • Zoro # G3699787


product price: $31.59
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL307
Zoro #
G3699787
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 in
For Iron Pipe Size
2-1/2"
Fits Pipe Size - Pipe Insulation
2 1/2 in
Wall Thickness
1 in
Fits Pipe Size
2 1/2 in
For Pipe Size
2 1/2 in
Inside Diameter
2 1/2 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Insulation Approx. R Value
5.0
Temp. Range
0 Degrees to 450 Degrees F
Standards
ASTM C308, ASTM C547
For Use On
Piping
Insulation Nominal I.D.
2 1/2 in
For Fitting Type
90 Degrees Elbow
Approx. R Value
5
Pipe Insulation Item
Pipe Fitting Insulation
Color
White
Material
Fiberglass
R Value
5
Installation Style
Slit
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
450 Degrees F
Facing Material
PVC Jacket
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 2 1/2 in, Standards ASTM C308, ASTM C547, ASTM E84, Outside Diameter 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.