Zoro Homepage

2-1/2" FNPT 304 SS Tee

  • Mfr # 40TE111N212

  • Zoro # G2178811


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40TE111N212
Zoro #
G2178811
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side C Outside Diameter
2 1/2 in
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Overall Length
112.75 mm

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Fittings Sub-Category
Tees
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
8
Fitting Side B Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
304
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
40
Color
Silver
Class
Class 150
Fitting Side C Gender
Female

Description

Tee, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 2 1/2 in, Female, NPT, 2 1/2 in, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.