Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" FNPT Brass Ball Valve Inline

  • Mfr # G-F600-250

  • Zoro # G0352025


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-F600-250
Zoro #
G0352025
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
4.16 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Handle Material
Chrome Plated Steel
Body Material
Brass
Temp. Range
0 Degrees to 350 Degrees F
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Handle Type
Lever
Standards
ANSI B1.20.3
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Full Port
Coefficient of Volume (Cv)
338.43
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
NPT
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.