Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" FNPT SS Cap

  • Mfr # 4307001128

  • Zoro # G0664054


product price: $59.59
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001128
Zoro #
G0664054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Outside Dia.
3-5/8"
Pipe Size (Fittings)
2-1/2"
Overall Length
2 3/8 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Pressure
3000 psi@100 Degrees F
Specific Pipe Fitting Shape
Cap
Max. Steam Pressure
2810 psi@350 Degrees F
Fittings Sub-Category
Caps
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Material Grade
316L
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
For Pipe Schedule
160

Description

The ZORO SELECT - 4307001128 is a stainless steel pipe cap designed to close and seal the end of a pipe.

Manufactured from 316L stainless steel, suitable for sealing pipe ends in accordance with installation specifications.

Its nominal size is 2-1/2 inches, with an outside diameter of 3-5/8 inches and an overall length of 2-3/8 inches, fitting pipes with a Schedule 160 wall thickness.

Key Features:

  • Material Grade: 316L stainless steel, conforming to industry material specifications.
  • Pressure ratings conform to specified standards for rated operating conditions.
  • Connection Type: FNPT threaded connections conforming to ASME B1.20.1 standards.
  • conforms to designated pressure class specifications.
  • designed for use with pipes of nominal size 2-1/2 inches.
  • overall dimensions specified as per product specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.