Shop All Butt Hinges
Zoro Select
2 1/2 in W x 2 1/2 in H Stainless steel Lift-Off Hinge
Mfr # 3HUH4
Zoro # G3016797
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 1/2 in
- Door Leaf Width 2 1/2 in
- Finish Stainless steel
- Holes per Leaf 3
Product Information
- Brand Zoro Select
- MFR # 3HUH4
- Zoro # G3016797
- UPC # 190735043653
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 1/2 in |
Door Leaf Width | 2 1/2 in |
Pin Dia. | 3/16 in |
Frame Leaf Height | 2 1/2 in |
Frame Leaf Width | 2 1/2 in |
Details
Description
Lift-Off Hinge, Stainless Steel Material, Stainless Steel Finish, 88 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Left Hand, 2 1/2 in Door Leaf Height, 2 1/2 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.75 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 in Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- STRYBUC Hands-Free Arm Door Pull (19-1371)
- ZORO SELECT Torsion Spring, 270 Deg, 0.187OD, PK6 (3HPF3)
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- ZORO SELECT 3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA23)
- ZORO SELECT 4 1/2 in W x 5 in H Dull Chrome Door and Butt Hinge (3HWA5)
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA77)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- Zoro Select Butt Hinges