Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT 304 SS Square Head Plug

  • Mfr # 40SQ112N212

  • Zoro # G0671124


product price: $22.89
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SQ112N212
Zoro #
G0671124
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
48 mm
Outside Diameter
2 1/2 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure
300 psi
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Square Head Plug
Max. Steam Pressure
150 psi
Temp. Range
-20 Degrees to 350 Degrees F
Material Grade
304
Plug Drive Style
2 in Square
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Includes Seal
No
For Pipe Schedule
40
Class
Class 150
Fitting Side A Pipe Threading
8

Description

The ZORO SELECT - 40SQ112N212 is a stainless steel square head plug designed to close or seal the end of a threaded pipe, coupling, or fitting. Made from 304 stainless steel, it offers corrosion resistance for various industrial and plumbing applications. This fitting features a square-shaped head that provides a flat wrenching surface for installation and removal. It is rated for operation within the specified pressure ranges and pipe dimensions.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Square Head Plug with 2-inch square drive style
  • Pressure Rating: omit from description
  • Pipe Size: 2 1/2 inch nominal pipe size with 8 TPI pipe threading on Side A
  • Connection Type: Male National Pipe Thread (MNPT)
  • Temperature Range: -20 to 350 Degrees Fahrenheit
  • Standards: Material conforms to ASTM A-351; threads conform to ASME B1.20.1; meets MSS-SP-114 Class 150 pressure ratings
  • Overall Length: 48 mm
  • Outside Diameter: 2 1/2 inches
  • Does not include thread sealant or additional seals
  • Not magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.