Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNJ01

  • Zoro # G3006936


product price: $19.45
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNJ01
Zoro #
G3006936
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
Close Thread
Inside Dia.
2 1/2 in
Wall Thickness
0.203 in
Pipe Size (Nominal)
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
3 in
Pipe Size (Fittings)
2-1/2"
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in
Overall Length
2 1/2 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Item
Nipple
Fittings Sub-Category
Nipples
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Max. Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Material
304 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side A Connection Type
Close Thread
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Side A Gender
Male
Gravity Flow
No
Material Grade
304
Side A Thread Type
NPT
Side B Gender
Male
Thread Configuration
Fully Threaded
Side B Connection Type
Close Thread

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.