Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80

  • Mfr # 888-100C

  • Zoro # G5157013


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
10 in
Pipe Type
Pipe Nipple
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888-100C
Zoro #
G5157013
UPC #
054211245323
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
10 in
Pipe Size (Nominal)
2-1/2"
Pipe Size (Fittings)
2-1/2"
Outside Dia.
2 3/4 in
Inside Dia.
2 1/4 in
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 29/100 in
Outside Diameter
2 3/4 in
Overall Length
10 in

Details

Pipe Type
Pipe Nipple
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
Basic Pipe Fitting Shape
Nipple
Max. Pressure
420 psi at 73 Degrees F
Item
CPVC Pipe Nipple
Max. Temp.
200 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
CPVC
Pipe Thread Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Material (Pipe)
CPVC
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Plastic
Color
Gray
Standards
ANSI/ASTM D1784, NSF 61 Annex G
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Schedule
Schedule 80
Side B Thread Type
NPT
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
420 psi @ 73 Degrees F
Maximum Operating Temperature
200 Degrees F
Thread Configuration
Threaded on Both Ends
Application
Acids, Bases, Non-Potable Water, Potable Water
Side B Gender
Male
Material
CPVC
Side A Connection Type
Threaded
Side A Gender
Male
Side B Connection Type
Threaded

Description

Pipe Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 2 9/32 in, Material CPVC, Material Trade Name Not Applicable, Maximum Operating Pressure 420 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 3/4 in, Overall Length 10 in, Resistance Properties Not Applicable, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.