Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 569-100

  • Zoro # G2956073


product price: $32.29
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569-100
Zoro #
G2956073
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
10 in
Inside Dia. (In.)
2.4688 in
Wall Thickness (In.)
0.2031 in
Pipe Size (Nominal)
2-1/2"
Outside Dia. (In.)
2.875 in
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.203 in
Nominal Pipe Size
2 1/2 in
Overall Length
10 in
Outside Diameter
2 7/8 in
Inside Diameter
2 15/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
945 psi @ 650 Degrees F
Seamless/Welded
Welded
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Material Grade
Grade B
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material
Steel
Side A Gender
Male
Maximum Steam Pressure
945 psi @ 650 Degrees F
Side B Thread Type
NPT
Gravity Flow
No
Finish/Coating
Galvanized
Manufacture Location
Globally Sourced
Application
Air, Gas, Potable Water
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Welded
Side B Gender
Male
Schedule
Schedule 40
Maximum Operating Temperature
600 Degrees F
Maximum Operating Pressure
945 psi @ 650 Degrees F
Side A Connection Type
Threaded

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.