Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 469-110

  • Zoro # G3471045


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
11"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-110
Zoro #
G3471045
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
11"
Pipe Size (Fittings)
2-1/2"
Pipe Size (Nominal)
2-1/2"
Outside Dia.
2 7/8 in
Wall Thickness
0.187 in
Overall Length
11 in
Thread Size
8"
Inside Diameter
2 1/2 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1, ASTM B687
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Material
Metal
Material (Pipe)
Red Brass
Pressure (PSI)
125
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
ASTM B43
Max. Pressure
125 psi
Side B Connection Type
Threaded
Maximum Operating Pressure
130 psi @ 450 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No
Schedule
Schedule 40
Side A Gender
Male
Resistance Properties
Corrosion-Resistant
Side B Thread Type
NPT
Side B Gender
Male
Maximum Steam Pressure
515 psi @ 300 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Class 150
Maximum Operating Temperature
400 Degrees F
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 130 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 515 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.