Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing

  • Mfr # 511-993BC

  • Zoro # G2838385


product price: $12.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-993BC
Zoro #
G2838385
UPC #
032888007192
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1/2"
Pipe Size (Fittings)
2-1/2" x 1/2"
Hex Size
1 5/16 in
Overall Length
1 9/16 in
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 1/2"
Fitting Side A Outside Diameter
3 9/16 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Standards
ANSI B1.20.1 Specifications
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Hex Bushing
Color
Gray
Fitting Side A Type
NPT
Class
Class 150
Fitting Side A Pipe Threading
8
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Application
Air, Natural Gas, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Max. Steam Pressure
150 psi
Finish/Coating
Galvanized

Description

Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Male, NPT, 3 9/16 in, 8, 1/2 in, Female, NPT, 1 3/16 in, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.