2-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNJ16

  • Zoro # G3153857


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNJ16
Zoro #
G3153857
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
18 in
Pipe Size (Nominal)
2-1/2"
Pipe Size (Fittings)
2-1/2"
Overall Length
18 in
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Material (Pipe)
316 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Standards
ASTM A312
Thread Type
NPT
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
316
Maximum Operating Temperature
450 Degrees F
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Side A Gender
Male
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side A Thread Type
NPT
Schedule
Schedule 40
Metal Pipe Construction
Seamless

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 18 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASTM A312, Thread Configuration Threaded on Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.