Zoro Homepage

2-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 469-001

  • Zoro # G2533982


product price: $32.59
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-001
Zoro #
G2533982
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
2.5 in
Pipe Size (Fittings)
2-1/2"
Outside Dia.
2 7/8 in
Pipe Size (Nominal)
2-1/2"
Overall Length
2 1/2 in
Wall Thickness
0.187 in
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 1/2 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pressure (PSI)
130
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Material (Pipe)
Red Brass
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Temp. Range
-20 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Material Grade
ASTM B43
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Fitting Compatibility
Class 150
Maximum Operating Pressure
130 psi @ 450 Degrees F
Maximum Steam Pressure
515 psi @ 300 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 40
Side B Gender
Male
Maximum Operating Temperature
400 Degrees F
Gravity Flow
No
Side A Gender
Male
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 130 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 515 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.