Zoro Homepage

2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 2WV35

  • Zoro # G2720803


product price: $9.29
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WV35
Zoro #
G2720803
UPC #
190735927823
Country of Origin
China

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
2-1/2"
Overall Length
3 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Standards
ASTM A53, ASTM A733
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Application
Air, Gas, Potable Water
Material
Steel
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side A Gender
Male
Finish/Coating
Galvanized
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Schedule
Schedule 40
Side B Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.