Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNJ19

  • Zoro # G3278676


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2-1/2"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNJ19
Zoro #
G3278676
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
4 ft.
Pipe Size (Fittings)
2-1/2"
Pipe Size (Nominal)
2-1/2"
Overall Length
4 ft
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Max. Pressure
150 psi
Standards
ASTM A312
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 450 Degrees F
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Item
Pipe
Schedule
Schedule 40
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel

Description

Pipe, Material Stainless Steel, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 4 ft, Schedule Schedule 40, Side A Connection Type Threaded, Side B Connection Type Threaded, Standards ASTM A312, Thread Configuration Threaded on Both Ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.