Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 6 ft TBE Black Pipe Sch 80

  • Mfr # 91023

  • Zoro # G2876334


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91023
Zoro #
G2876334
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 ft
Wall Thickness
0.266 in
Pipe Size (Nominal)
2-1/2"
Pipe Size (Fittings)
2-1/2"
Outside Dia.
2 7/8 in
Inside Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 550 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
2235 psi WSP @ 650 Degrees F
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Item
Black Pipe
Material (Pipe)
Black Steel
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Side B Gender
Male
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Material
Steel
Maximum Operating Pressure
300 psi @ 550 Degrees F
Maximum Steam Pressure
2235 psi @ 650 Degrees F
Fitting Compatibility
Class 300
Schedule
Schedule 80
Maximum Operating Temperature
600 Degrees F
Gravity Flow
No
Finish/Coating
Black
Side A Gender
Male
Side B Connection Type
Threaded
Thread Type
NPT
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2235 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.