Zoro Homepage

2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 469-060

  • Zoro # G2751411


product price: $60.19
/ea

Key Features

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
6"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-060
Zoro #
G2751411
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
6"
Pipe Size (Fittings)
2-1/2" x 2-1/2"
Pipe Size (Nominal)
2-1/2"
Overall Length
6 in
Wall Thickness
0.187 in
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 130 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 515 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 6 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.