Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNJ8

  • Zoro # G2540011


product price: $29.49
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNJ8
Zoro #
G2540011
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
2-1/2"
Inside Dia.
2 15/32 in
Outside Dia.
2 7/8 in
Pipe Size
2-1/2"
Wall Thickness
0.203 in
Nominal Pipe Size
2 1/2 in
Overall Length
6 in
Inside Diameter
2 15/32 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Item
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Max. Pressure
1049 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304 Stainless Steel
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
1049 psi
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side A Gender
Male
Material
Stainless Steel
Material Grade
304
Schedule
Schedule 40
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on One End

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 15/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1049 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 6 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.