Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 469-080

  • Zoro # G2623747


product price: $77.19
/ea
Sold in multiples of 10 for $771.90
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
8"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-080
Zoro #
G2623747
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
8"
Pipe Size (Nominal)
2-1/2"
Outside Dia.
2 7/8 in
Pipe Size (Fittings)
2-1/2"
Overall Length
8 in
Thread Size
8"
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Pipe Nipple
Standards
ASTM B43, ASTM B687
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Red Brass
Pressure (PSI)
125
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 400 Degrees F
Material (Pipe)
Red Brass
Max. Pressure
125 psi
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Maximum Steam Pressure
125 psi @ 150 Degrees F
Side B Connection Type
Threaded
Maximum Operating Temperature
400 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Maximum Operating Pressure
200 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Material Red Brass, Maximum Operating Pressure 200 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 125 psi @ 150 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 8 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.