Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Slip On SS Slip-On Flange

  • Mfr # 4381003850

  • Zoro # G3099616


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381003850
Zoro #
G3099616
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
7-1/2"
Pipe Size (Fittings)
2-1/2"
Bolt Circle Diameter
5 7/8 in
Flange Thickness
1 in
Bolt Hole Diameter
7/8 in
Nominal Pipe Size
2 1/2 in
Overall Length
1 1/2 in
Flange Outside Diameter
7 1/2 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Fittings Sub-Category
Flanges
Max. Pressure
720 psi
Specific Pipe Fitting Shape
Flange
Number of Holes
8
Pipe Fitting Connection Type
Slip On
Max. Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Standards
ASTM-SA182, ANSI B16.5
Material Grade
304/304L
Number of Bolt Holes
8
Class
Class 300
Connection Surface
Raised Face
Maximum Operating Pressure
720 psi
Type
Forged

Description

Slip-On Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Slip-On, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 1 1/2 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.