Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Welded SS Weld Neck Flange

  • Mfr # 4WPT1

  • Zoro # G1227536


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WPT1
Zoro #
G1227536
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
7"
Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
7 in

Details

Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Weld Neck Flange
Standards
ANSI B16.5; ASTM A182
Pipe Fitting Connection Type
Welded
Fittings Sub-Category
Flanges
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Class 150
Number of Holes
4
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Weld Neck Flange
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Shop By
Closeouts
Maximum Operating Pressure
150 psi
Number of Bolt Holes
4
Material Grade
316
Class
Class 150
Connection Surface
Raised Face
Type
Class 150

Description

Schedule 40 Weld Neck Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 7 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.