Zoro Homepage

2-1/2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10

  • Mfr # 4381009170

  • Zoro # G3275151


product price: $49.39
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381009170
Zoro #
G3275151
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Pipe Size
2-1/2" x 1-1/2"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
3 1/2 in

Description

Concentric Reducer Coupling, Stainless Steel, 304L, For Pipe Schedule 10, 1 1/2 in, Butt Weld, 2 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.