2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001376
Zoro # G3388034
product price: $65.29
/eaKey Features
Pipe Size - Pipe Fitting
2-1/2" x 1-1/4"
Specific Fitting Shape
Hex Reducing Bushing
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307001376
Zoro #
G3388034
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
2-1/2" x 1-1/4"
Outside Dia.
3"
Pipe Size (Fittings)
2-1/2" x 1-1/4"
Pipe Size
2-1/2" x 1-1/4"
Hex Size
3 in
Overall Length
1 7/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Male, NPT, 1 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.