Zoro Homepage

2-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40

  • Mfr # T6PPJ10WD

  • Zoro # G3497724


product price: $820.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6PPJ10WD
Zoro #
G3497724
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
2-1/2"
Wall Thickness
0.188 in
Inside Dia.
2 1/2 in
Pipe Size (Fittings)
2-1/2"
Outside Dia.
2 7/8 in
Outside Diameter
2 7/8 in
Overall Length
10 ft
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1582 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 809 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.