Zoro Homepage

2-1/2" x 2" Butt Weld T316L SS Eccentric Reducer

  • Mfr # V32W-6L2.5X2.0

  • Zoro # G3929624


product price: $28.19
/ea

Key Features

Specific Fitting Shape
Eccentric Reducer
Surface Finish
Unpolished
Overall Length
2 in
Wall Thickness
0.065 in
Pipe Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32W-6L2.5X2.0
Zoro #
G3929624
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 1/2 in x 2 in
Overall Length
2 in
Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 in

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Eccentric Reducer, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.