Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80

  • Mfr # 41023LS

  • Zoro # G2631641


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41023LS
Zoro #
G2631641
UPC #
-
Country of Origin
Guatemala

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 ft
Outside Dia.
2 7/8 in
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.188 in
Pipe Size (Nominal)
2-1/2"
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Max. Pressure
300 psi @ 550 Degrees F
Seamless/Welded
Welded
Metal Detectable
Yes
Standards
API 5LA, ASTM A53-A, ASTM A733
Max. Steam Pressure
1621 psi WSP @ 650 Degrees F
Item
Black Pipe
Material (Pipe)
Black Steel
Basic Pipe Fitting Material
Metal
Maximum Steam Pressure
1621 psi @ 650 Degrees F
Thread Type
Plain End
Metal Pipe Construction
Welded
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
600 Degrees F
Material
Steel
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Finish/Coating
Black
Side A Connection Type
Unthreaded
Schedule
Schedule 80
Thread Configuration
Unthreaded
Maximum Operating Pressure
300 psi @ 550 Degrees F
Manufacture Location
Globally Sourced
Side B Connection Type
Unthreaded
Fitting Compatibility
Class 300

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1621 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.