Zoro Homepage

2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall

  • Mfr # TEE445

  • Zoro # G3742846


product price: $27.99
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
Fits Tube Size
2 1/8 in
For Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE445
Zoro #
G3742846
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
1 1/2 in
Wall Thickness
1 1/2 in
Inside Diameter
2 1/8 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
Tee
Item
Pipe Fitting Insulation
Insulation Nominal I.D.
2 1/8 in
For Use On
Piping
For Tube O.D.
2-1/8"
For Tube I.D.
2 in
Color
White
Standards
ASTM C402, ASTM C547
Insulation Approx. R Value
7.5
Approx. R Value
7.5
Temp. Range
0 Degrees to 450 Degrees F
For Fitting Type
Tee
Pipe Insulation Item
Pipe Fitting Insulation
Material
Fiberglass
Installation Style
Slit
R Value
7.5
Minimum Operating Temperature
0 Degrees F
Form
Tee
Facing Material
PVC Jacket
Maximum Operating Temperature
450 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/8 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 2 1/8 in, Standards ASTM C402, ASTM C547, ASTM E84, Outside Diameter 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.