#2-56 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/2 in Length, 100 PK

  • Mfr # SCIA0-20050USA-100BX

  • Zoro # G3076315


product price: $31.19
/pk 100, $0.31/ea

Key Features

Socket Head
Hex Drive
Thread Size
#2-56
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/64 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA0-20050USA-100BX
Zoro #
G3076315
UPC #
096653453188
Country of Origin
United States

Dimensions

Thread Size
#2-56
Screw Length
1/2 in
Drive Size
5/64 in
Thread Length
1/2 in
Head Height
0.086 in
Vented Hole Size
Not Vented
Min. Thread Length
1/2 in
Minimum Head Height
0.083 in
Minimum Thread Length
1/2 in
Maximum Head Height
0.086 in
Head Diameter
0.14 in
Length
1/2 in
Dia./Thread Size
#2-56
Head Dia.
0.14 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Class
3A
Rockwell Hardness
C39
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Material Quality Standards
ASTM A574
Maximum Temperature
300 Degrees F
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products