#2-56 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-2c-50

  • Zoro # G916462050


product price:  $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
Screw Size
#2-56
Thread Size
#2-56
Material
Stainless Steel
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-2c-50
Zoro #
G916462050
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#2-56
Thread Size
#2-56
Drive Size
#1
Overall Length
1/2 in
Maximum Head Width
5/32 in
Fastener Length
1/2 in
Maximum Head Height
3/64 in

Details

Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products