#2-56 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-xbm-2c-50

  • Zoro # G316461974


product price:  $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
Overall Length
1/2 in
Finish
Black Oxide
Maximum Head Height
1/32 in
Screw Size
#2-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-xbm-2c-50
Zoro #
G316461974
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Maximum Head Height
1/32 in
Screw Size
#2-56
Maximum Head Width
5/32 in
Fastener Length
1/2 in
Thread Size
#2-56
Drive Size
#1

Details

Material Grade/Class
18-8
Finish
Black Oxide
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
80,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.