#2-56 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pxm-2c-25
Zoro # G516462214
product price: $2.15
/pk 100, $0.02/eaSold in multiples of 5 for $10.75
Key Features
Flat Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-2c-25
Zoro #
G516462214
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/4 in
Overall Length
1/4 in
Drive Size
#1
Maximum Head Width
5/32 in
Thread Size
#2-56
Maximum Head Height
1/32 in
Screw Size
#2-56
Details
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
Tensile Strength
80,000 psi
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.