
#2-56 x 1/8 in Phillips Pan Machine Screw, Plain Steel, 4000 PK
Mfr # MS51957-1
Zoro # G2502261
product price: $276.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51957-1
Zoro #
G2502261
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Fastener Length
1/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Machine Screws,2-56 X 1/8 NAS16,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.