#2-56 x 3/16 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-cpm-2c-18

  • Zoro # G016466408


product price: $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87

Key Features

Pan Head
Combination Phillips/Slotted Drive
Maximum Head Height
1/16 in
Screw Size
#2-56
Drive Size
#1
Thread Size
#2-56
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-2c-18
Zoro #
G016466408
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Screw Size
#2-56
Drive Size
#1
Thread Size
#2-56
Maximum Head Width
11/64 in
Fastener Length
3/16 in
Overall Length
3/16 in

Details

Head Type
Pan
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #2-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.