#2-56 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-2c-75
Zoro # G016462653
product price: $3.19
/pk 50, $0.06/eaSold in multiples of 3 for $9.57
Key Features
Pan Head
Phillips Drive
Overall Length
3/4 in
Material Grade/Class
316
Maximum Head Width
11/64 in
Screw Size
#2-56
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-2c-75
Zoro #
G016462653
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Maximum Head Width
11/64 in
Screw Size
#2-56
Thread Size
#2-56
Maximum Head Height
1/16 in
Drive Size
#1
Fastener Length
3/4 in
Details
Material Grade/Class
316
Item
Machine Screw
Type
Machine Screw
Head Type
Pan
Drive
Phillips
Thread Type
Coarse
Tensile Strength
80,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.