#2-56 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-buf-2c-37
Zoro # G816462839
product price: $4.99
/pk 100, $0.05/eaSold in multiples of 2 for $9.98
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Fastener Length
3/8 in
Type
Machine Screw
Drive Size
#1
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-buf-2c-37
Zoro #
G816462839
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/8 in
Drive Size
#1
Thread Size
#2-56
Screw Size
#2-56
Maximum Head Height
1/32 in
Overall Length
3/8 in
Maximum Head Width
5/32 in
Details
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Finish
Black Oxide
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.