#2-56 x 5/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-slm-2c-62

  • Zoro # G316463190


product price:  $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17

Key Features

Fillister Head
Slotted Drive
Thread Size
#2-56
Material Grade/Class
18-8
Overall Length
5/8 in
Finish
Passivated
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-2c-62
Zoro #
G316463190
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Overall Length
5/8 in
Fastener Length
5/8 in
Maximum Head Height
5/64 in
Maximum Head Width
9/64 in
Screw Size
#2-56

Details

Material Grade/Class
18-8
Head Type
Fillister
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
Drive
Slotted
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Material
Stainless Steel

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.