#2-56 x 7/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK
Mfr # ms51957-6d
Zoro # G516465673
product price: $7.59
/pk 100, $0.08/eaSold in multiples of 2 for $15.18
Key Features
Phillips Drive
Pan Head
Overall Length
7/16 in
System of Measurement
Inch
Type
Machine Screw
Screw Size
#2-56
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-6d
Zoro #
G516465673
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/16 in
Screw Size
#2-56
Fastener Length
7/16 in
Thread Size
#2-56
Details
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.