Zoro Homepage

#2-56 x 7/8 in Phillips Flat Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51959-10d

  • Zoro # G216465140


product price: $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
System of Measurement
Inch
Overall Length
7/8 in
Screw Size
#2-56
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-10d
Zoro #
G216465140
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Screw Size
#2-56
Thread Size
#2-56
Fastener Length
7/8 in

Details

Item
Machine Screw
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.