Shop All Paint Brushes
Zoro Select
2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle
Mfr # 1XRL3
Zoro # G2872362
original price:
$5.07
35% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Sealed Wood
- Bristle Stiffness Firm
Product Information
- Brand Zoro Select
- MFR # 1XRL3
- Zoro # G2872362
- UPC # 190735419458
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2 1/2 in |
Bristle Length | 2 1/2 in |
Overall Length | 12 1/16 in |
Handle Length | 7 1/16 in |
Bristle Width | 2 in |
Overall Width | 2 in |
Details
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 1/2 in, Bristle Stiffness Firm, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Purple, Bristle Width 2 in, Brush Length 2 1/2 in, Ferrule Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK GAL Dark Con FLR Paint (43813)
- RUST-OLEUM 6000 Epoxy Floor Coating Activator, 1 pt. (6001604)
- SUNNYSIDE Acetone, 5 gal. Size (840G5)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL6)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW3)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL8)
- ZORO SELECT 3" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW5)
- ZORO SELECT 1" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRJ9)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH8)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- Zoro Select Paint Brushes