Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40

  • Mfr # 4381017850

  • Zoro # G3481423


product price: $16.69
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381017850
Zoro #
G3481423
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Overall Length
6 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Long Radius Elbow
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
For Pipe Schedule
40
Color
Silver
Material Grade
304L
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Schedule
40

Description

90 Degrees Long Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 2 in, Butt Weld, 2 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.