Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Clamp x Butt Weld T304 SS 90 Degree Elbow

  • Mfr # E2C2.0

  • Zoro # G3911546


product price: $38.95
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Wall Thickness
0.065 in
Tube Fitting Material
T304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2C2.0
Zoro #
G3911546
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Clamp x Butt Weld
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Clamp x Butt Weld
Application
Animal Food, Dairy, Personal Care
Interior Finish
32 RA
Fitting Side B Connection Type
Butt Weld
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Clamp
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Material Grade
304
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
Butt Weld
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.