Zoro Homepage

2" E Line T304 SS Male Cap

  • Mfr # E16AI-14I2.0

  • Zoro # G4012915


product price: $15.19
/ea

Key Features

Specific Fitting Shape
Male Cap
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
2 in
Overall Length
9/16 in
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16AI-14I2.0
Zoro #
G4012915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 in
Overall Length
9/16 in
Fitting Tube Size Outside Diameter
2 in

Details

Item
Sanitary Fitting Cap
Specific Fitting Shape
Male Cap
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
E Line
Fitting Connection Type
Cap
Tube Fitting Material
T304 Stainless Steel
Exterior Finish
32 RA
Application
Animal Food, Dairy, Food Process, Personal Care
Fitting Material
Stainless Steel
Interior Finish
32 RA
Material Grade
304
Fitting Shape
Male Cap
For Media Type
Beverages

Description

Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Cap, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 2 in, Overall Length 9/16 in, Specific Fitting Shape Male Cap, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.