Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall

  • Mfr # ELL326

  • Zoro # G3715302


product price: $56.29
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELL326
Zoro #
G3715302
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
2 in
Wall Thickness
2 in
For Iron Pipe Size
2"
Fits Pipe Size
2 in
For Pipe Size
2 in
Inside Diameter
2 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Standards
ASTM C327, ASTM C547
Insulation Approx. R Value
10.0
Insulation Nominal I.D.
2 in
Material
Fiberglass
Approx. R Value
10
Temp. Range
0 Degrees to 450 Degrees F
For Fitting Type
90 Degrees Elbow
For Use On
Piping
Pipe Insulation Item
Pipe Fitting Insulation
Color
White
R Value
10
Installation Style
Slit
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
450 Degrees F
Facing Material
PVC Jacket
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 2 in, Standards ASTM C327, ASTM C547, ASTM E84, Outside Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.