Zoro Homepage

2" FNPT 304 SS Union

  • Mfr # 400U111N020

  • Zoro # G3043442


product price: $53.15
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400U111N020
Zoro #
G3043442
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Pipe Fitting Length
69mm
Hex Size
89 mm
Fitting Length
69 mm
Overall Length
64.7 mm
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Union
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Color
Silver
Material Grade
304
Fitting Side A Gender
Female
Class
Class 150
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
11
Low Lead Compliance Level
Compliant

Description

Union, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 2 in, Female, NPT, 2 in, 11, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.