Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT 304/304L SS Tee

  • Mfr # 4000300212

  • Zoro # G8202521


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000300212
Zoro #
G8202521
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side C Outside Diameter
3 1/4 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A182/ASME SA182, ASME B16.11, ANSI B1.20.1
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Material Grade
304/304L
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Finish/Coating
Electro Polished
Fitting Side C Pipe Threading
11 1/2
Maximum Operating Pressure
2,570 psi @ 100 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Color
Silver
Class
Class 3000

Description

The ZORO SELECT - 4000300212 is a T-shaped stainless steel pipe fitting that facilitates multiple 2-inch pipe connections with female NPT threads on all ends. Constructed from 304/304L stainless steel, this tee fitting has a corrosion-resistant electro-polished surface finish. It is rated for use with natural gas, non-potable water, and oil systems, with a maximum pressure rating of 3,000 psi and a specified operating pressure of 2,570 psi at 100°F. The fitting is manufactured in accordance with ASTM A182/ASME SA182, ASME B16.11, and ANSI B1.20.1 standards, rated for Class 3000 pressure.

Key Features:

  • Material: 304/304L stainless steel with electro polished finish
  • Shape: Tee fitting with three 2" female NPT threaded connections
  • Pressure rating: Maximum 3,000 psi and operating pressure of 2,570 psi @ 100°F
  • Application: Compatible with natural gas, non-potable water, and oil systems
  • Classification: Class 3000 pressure rating
  • Standards: ASTM A182/ASME SA182, ASME B16.11, ANSI B1.20.1
  • Basic pipe fitting material: Metal
  • Connections: Female threaded NPT on sides A, B, and C with 11 1/2 pipe threading

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.