Zoro Homepage

2" FNPT 304/304L SS Threaded Outlet

  • Mfr # 400820350212

  • Zoro # G8138873


product price: $69.89
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400820350212
Zoro #
G8138873
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
1 9/16 in

Description

Outlet, Stainless Steel, 304/304L, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 2,570 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.