Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT 316/316L SS Coupling

  • Mfr # 4000300718

  • Zoro # G7986352


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000300718
Zoro #
G7986352
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 in
Overall Length
3 3/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A182/ASME SA182, ASME B16.11, ANSI B1.20.1
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Material Grade
316/316L
Color
Silver
Class
Class 3000

Description

Coupling, Stainless Steel, 316/316L, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 3 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.