Zoro Homepage

2" FNPT Galvanized Cap

  • Mfr # 1MPL3

  • Zoro # G0453092


product price: $18.39
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPL3
Zoro #
G0453092
UPC #
190735907269
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Nominal Pipe Size
2 in

Details

Item
Cap
Specific Fitting Shape
Cap
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
Galvanized Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 3000

Description

Round Cap, 2 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.