Zoro Homepage

2" FNPT Galvanized Cross

  • Mfr # 4TJJ6

  • Zoro # G3108822


product price: $69.89
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJJ6
Zoro #
G3108822
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side D Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in

Details

Item
Cross
Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Cross
Pipe Fitting Material
Galvanized Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Fitting Side D Type
NPT
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Class
Class 3000
Fitting Side B Type
NPT
Fitting Side D Gender
Female
Fitting Side D Pipe Threading
11 1/2
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Color
Silver

Description

Cross, Forged Steel, Galvanized, Class Class 3000, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.